Shop All Dowel Pins
American Sockets
1X4 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 10064PDB
Zoro # G9593538
product price: $152.99
/pk 10, $15.30/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 1 in
- Standards ASME B18.8.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 10064PDB
- Zoro # G9593538
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 in |
Fastener Length | 4 in |
Thread Size | 1 x 4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Standards | ASME B18.8.2 |
Finish | Bright |
Type | Pin |
Description
Pin, Dowel, Steel, Bright, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-3CN190)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01062.025.0150)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2 in L, 25 PK (822178G)
- AMERICAN SOCKETS 1/8X1 DOWEL PIN EBONY FINISH BLK OX (0012516PDE)
- AMERICAN SOCKETS 3/8X1/2 DOWEL PIN EBONY FINISH BLK OX (3708PDE)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (0012520PDB)
- AMERICAN SOCKETS 5/16X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (3124PDB)
- AMERICAN SOCKETS 3/8X1/2 DOWEL PIN BRIGHT FINISH PLAIN (3708PDB)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (0012520PDE)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-500)
- American Sockets Dowel Pins