Shop All Pipe Test Plugs
American Sockets
1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN
Mfr # 00125PPSF
Zoro # G9595601
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/8"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 00125PPSF
- Zoro # G9595601
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Pipe Size (Fittings) | 1/8" |
Details
Item | Socket Pipe Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Plug, Pipe, Flush-Seating, Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin Clamp w/Rocket Nut - 304SS (13MHHM-1-RWN-304)
- ZORO SELECT 1" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF19)
- UNITHERM 48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF6-1-48X25)
- ANVIL 5" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308003805)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00125PPS)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- AMERICAN SOCKETS 1 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (01250PPSF)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- ZURN Cleanout, Non-Adjustable, Push-On, 3" (CO2510-PO3)
- American Sockets Plumbing Accessories