Shop All Pipe Test Plugs
American Sockets
1/8 SOCKET PIPE PLUG DRY SEAL PLAIN
Mfr # 00125PPS
Zoro # G9595455
product price: $31.69
/pk 100, $0.32/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Plug
- Pipe Size (Fittings) 1/8"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 00125PPS
- Zoro # G9595455
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Pipe Size (Fittings) | 1/8" |
Details
Basic Pipe Fitting Shape | Plug |
Item | Socket Pipe Plug |
Basic Pipe Fitting Material | Metal |
Description
Plug, Pipe, Dry-Seal, Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-3-1-316)
- MOEN Handle Kit, 125795 (125795)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- ALFA LAVAL Bushing Split Stem 700 Series (40-64)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00125PPSF)
- AMERICAN SOCKETS 3/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00750PPSF)
- JONES STEPHENS Cleanout Plug, CSK Insert, PVC, 3" (P49930)
- American Sockets Plumbing Accessories