Shop All Dowel Pins
American Sockets
1/4X2 1/2 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 1440PDB
Zoro # G9593781
product price: $72.99
/pk 100, $0.73/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 1/4 in
- Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 1440PDB
- Zoro # G9593781
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 2 1/2 in |
Thread Size | 1/4 x 2 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Type | Pin |
Standards | ASME B18.8.2 |
Finish | Bright |
Description
Pin, Dowel, Steel, Bright, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0050)
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0100)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Steel Body, 1000 PK (SD44BS)
- ZORO SELECT M6-1.00 x 16.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060200-025P1)
- AMERICAN SOCKETS 1/4X1/2 DOWEL PIN BRIGHT FINISH PLAIN (1408PDB)
- AMERICAN SOCKETS 1/4X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (1420PDB)
- AMERICAN SOCKETS 1/8X1 1/2 DOWEL PIN EBONY FINISH BLK OX (0012524PDE)
- AMERICAN SOCKETS 3/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (3720PDE)
- AMERICAN SOCKETS 3/8X1 3/4 DOWEL PIN BRIGHT FINISH PLAIN (3728PDB)
- AMERICAN SOCKETS 3/8X1 DOWEL PIN EBONY FINISH BLK OX (3716PDE)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 L, PK100 (31R100DPSO)
- American Sockets Dowel Pins