Shop All Dowel Pins
American Sockets
1/4X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 1420PDB
Zoro # G9593790
product price: $34.39
/pk 100, $0.34/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 1/4 in
- Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 1420PDB
- Zoro # G9593790
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 1/4 in |
Thread Size | 1/4 x 1 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Type | Pin |
Finish | Bright |
Standards | ASME B18.8.2 |
Description
Pin, Dowel, Steel, Bright, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371285G)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (U01330.087.0002)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-3/4, PK25 (U07840.050.0175)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK (AK43ABS201)
- AMERICAN SOCKETS 1/4X2 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1440PDB)
- AMERICAN SOCKETS 1/4X1/2 DOWEL PIN BRIGHT FINISH PLAIN (1408PDB)
- AMERICAN SOCKETS 3/8X1 3/4 DOWEL PIN BRIGHT FINISH PLAIN (3728PDB)
- AMERICAN SOCKETS 1/4X7/8 DOWEL PIN EBONY FINISH BLK OX (1414PDE)
- AMERICAN SOCKETS 3/16X1 DOWEL PIN BRIGHT FINISH PLAIN (1016PDB)
- AMERICAN SOCKETS 3/16X1 1/2 DOWEL PIN EBONY FINISH BLK OX (1024PDE)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- American Sockets Dowel Pins