Shop All Socket Head Cap Screws
American Sockets
1/4" Socket Head Cap Screw, Plain Steel, 3/4 in Length, 25 PK
Mfr # 1412SS
Zoro # G9590449
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"
- Screw Length 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 1412SS
- Zoro # G9590449
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4" |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Class | 3A |
Thread Type | Coarse |
Fastener Thread Type | UNC Coarse |
Description
Socket, Shoulder, Coarse, Steel, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 L, PK10 (U39080.050.0100)
- ZORO SELECT #4-40 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0100)
- ZORO SELECT Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0100)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-28x5/16, PK100 (U07891.025.0031)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in Length, 100 PK (3714CSFL)
- AMERICAN SOCKETS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0416CSP)
- AMERICAN SOCKETS 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (1508CSB)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1116CSFL)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (1110CSP)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (3748CSFL)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 5/16in-18 X 2-1/2in Black Ox Coat Steel 5PK (9179075)
- American Sockets Socket Head Cap Screws