Shop All Socket Head Cap Screws
American Sockets
1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK
Mfr # 1512CSFL
Zoro # G9589435
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Material Alloy Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 1512CSFL
- Zoro # G9589435
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 3/4 in |
Dia./Thread Size | 1/4"-28 |
Length | 3/4" |
Head Dia. | 0.531" |
Details
System of Measurement | Inch |
Screw Head Type | Flat |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNF |
Basic Material | Alloy Steel |
Fastener Finish | Black Oxide |
Thread Type | Fine |
Thread Style | Partially Threaded |
Class | 3A |
Head Type | Flat |
Description
Socket, Flat, Fine, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.100.2400)
- VELVAC Clevis & Pin Kit 1/2"-20X1-7/8"Long (019050)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 8 Steel, Hardened Finish (6319-9.6-D)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Brass Plain Finish, 25 PK (FW5B01000-025P1)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 100 PK (3140CSFL)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (0812CSFL)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (3748CSFL)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK (0812CSSS)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (1432CSP)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3-1/2 in Length, 50 PK (1456CS)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 mm Length, 100 PK (872192-100)
- American Sockets Socket Head Cap Screws