Shop All Set Screws
American Sockets
1/4-20X5/8 COARS SOCKET SET SCR HALF BLK OX
Mfr # 1410SSD
Zoro # G9593075
product price: $37.69
/pk 100, $0.38/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type 1/2 Dog
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 1410SSD
- Zoro # G9593075
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/8 in |
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | 1/2 Dog |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | Coarse |
Fastener Industry Standards | ASME B18.13 |
Description
Socket, Set, Half-Dog, Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, 100 PK (55126)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Truss Head Square Drive, 30 PK (30816)
- HHIP 5/8" To JT2 Drill Chuck Arbor (3700-0166)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04160.100.0045)
- AMERICAN SOCKETS 3/8-24X1 FINE SOCKET SET SCR CUP BLK OX (3816SSC)
- AMERICAN SOCKETS 1/2-13X1/2 COARSE SOCKET SET SCR FLA BLK OX (5008SSF)
- AMERICAN SOCKETS 6-32X3/16 COARSE SOCKET SET SCR CUP BLK OX (0603SSC)
- AMERICAN SOCKETS 6-32X3/8 COARSE SOCKET SET SCR CUP BLK OX (0606SSC)
- AMERICAN SOCKETS 7/16-14X3/8 COARSE SOCKET SET SCR CUP BLK OX (4306SSC)
- AMERICAN SOCKETS 6-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0604SSN)
- American Sockets Set Screws