Shop All Socket Head Cap Screws
American Sockets
1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3-1/2 in Length, 50 PK
Mfr # 1456CS
Zoro # G9596925
product price: $91.45
/pk 50, $1.83/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Zinc Plated
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 1456CS
- Zoro # G9596925
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3-1/2 in |
Length | 3-1/2" |
Head Dia. | 3/8" |
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Finish | Zinc Plated |
Fastener Thread Type | UNC |
Thread Style | Partially Threaded |
Basic Material | Alloy Steel |
Class | 3A |
Description
Socket, Cap, Coarse, Steel, Zinc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (00721)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07984)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK (30A0832-EA-50)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD10114)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK (0806CS)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2 in Length, 50 PK (5032CS)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 50 PK (5016CSL)
- AMERICAN SOCKETS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0416CSP)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (3116CSB)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07001.025.0125)
- American Sockets Socket Head Cap Screws