Shop All Socket Head Cap Screws
American Sockets
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 100 PK
Mfr # 1414CSSS
Zoro # G9587789
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 1414CSSS
- Zoro # G9587789
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 7/8 in |
Dia./Thread Size | 1/4"-20 |
Head Dia. | 3/8" |
Length | 7/8" |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Basic Material | Stainless Steel |
Thread Style | Coarse |
Thread Type | Coarse |
Class | 3A |
Description
Socket, Cap, Coarse, Stainless, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Bridge Pin Asst SS PL 50pc (DISP-BPS050)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 5 PK (M04100.240.0130)
- TE-CO Flange Nut, 1/2"-13, 18-8 Stainless Steel, Grade 18-8, Plain, 7/8 in Hex Wd, 1/2 in Hex Ht (47605)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0170-ALBLK)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK (0812CSSS)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in Length, 100 PK (0605CSSS)
- AMERICAN SOCKETS #2-56 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 100 PK (0206CSSS)
- AMERICAN SOCKETS 1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in Length (150128CSP)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1116CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1416CSFL)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 5 PK (U07041.062.0200)
- American Sockets Socket Head Cap Screws