Shop All Set Screws
American Sockets
1/2-13X1/2 COARS SOCKET SET SCR HALF BLK OX
Mfr # 5008SSD
Zoro # G9593145
product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 1/2 in
- Point Type 1/2 Dog
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 5008SSD
- Zoro # G9593145
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/2 in |
Dia./Thread Size | 1/2"-13 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | 1/2 Dog |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | Coarse |
Fastener Industry Standards | ASME B18.13 |
Description
Socket, Set, Half-Dog, Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53420 8)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03661)
- HONEYWELL MILLER Sleeve Cap, SS (DH-10SS/)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 4 PK (63022)
- AMERICAN SOCKETS 6-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0604SSN)
- AMERICAN SOCKETS 1/4-28X3/16 FINE SOCKET SET SCR CUP BLK OX (1503SSC)
- AMERICAN SOCKETS 3/8-24X1 FINE SOCKET SET SCR CUP BLK OX (3816SSC)
- AMERICAN SOCKETS 6-32X3/16 COARSE SOCKET SET SCR CUP BLK OX (0603SSC)
- AMERICAN SOCKETS 6-32X3/8 COARSE SOCKET SET SCR CUP BLK OX (0606SSC)
- AMERICAN SOCKETS 1/2-13X1/2 COARSE SOCKET SET SCR FLA BLK OX (5008SSF)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 25mm, Stainless Steel A2-70, Hex Socket , 100PK (775962-100)
- American Sockets Set Screws