Shop All Socket Head Cap Screws
American Sockets
1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK
Mfr # 5010CSP
Zoro # G9585777
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 5010CSP
- Zoro # G9585777
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 5/8 in |
Length | 5/8" |
Head Dia. | 3/4" |
Dia./Thread Size | 1/2"-13 |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Basic Material | Alloy Steel |
Fastener Thread Type | UNC |
Fastener Finish | Black Oxide |
Thread Type | Coarse |
Class | 3A |
Description
Socket, Cap, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Siding Nail, 1-3/4 in L, 304 Stainless Steel, 15 Degrees (MAXC62818)
- ITW SHAKEPROOF Clevis Pin 1/2 x 2-3/4 LCS ZC (CLPZ-0500-2750/B)
- MIDWEST FASTENER 3/4" Brl Lg, Aluminum 10 PK (66968)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TY-018-SS)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 100 PK (0604CSSS)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 100 PK (1428CSP)
- AMERICAN SOCKETS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 10 PK (10056CSP)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (3110CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (0812CSFL)
- AMERICAN SOCKETS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1516CSP)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72261)
- American Sockets Socket Head Cap Screws