Shop All Socket Head Cap Screws
American Sockets
1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 50 PK
Mfr # 5040CSFL
Zoro # G9589198
product price: $94.19
/pk 50, $1.88/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Material Alloy Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 5040CSFL
- Zoro # G9589198
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2-1/2 in |
Head Dia. | 0.938" |
Dia./Thread Size | 1/2"-13 |
Length | 2-1/2" |
Details
System of Measurement | Inch |
Screw Head Type | Flat |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Basic Material | Alloy Steel |
Thread Style | Coarse |
Fastener Finish | Black Oxide |
Thread Type | Coarse |
Class | 3A |
Head Type | Flat |
Description
Socket, Flat, Coarse, Steel, Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 170 PK (4RWU7)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (N01200.075.0550)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 7/8 in Shaft Dia, 10 PK (CG-87ST OIL)
- ZORO SELECT Hex Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF8)
- AMERICAN SOCKETS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 100 PK (0506CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (1410CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (1420CSFL)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 100 PK (1106CSFL)
- AMERICAN SOCKETS #2-56 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 100 PK (0206CSSS)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (1424CSFL)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 3 PK (75585)
- American Sockets Socket Head Cap Screws