Shop All Pipe Test Plugs
American Sockets
1/16 SOCKET PIPE PLUG FLUSH 7/ PLAIN
Mfr # 00062PPSF
Zoro # G9595525
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/16"
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 00062PPSF
- Zoro # G9595525
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Pipe Size (Fittings) | 1/16" |
Details
Item | Socket Pipe Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Plug, Pipe, Flush-Seating, Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (107-135-NPG)
- API Contol Rod, 18"L, Steel, For 8" Pipe (CRUS0800)
- SLOAN Flush Valve Accessory Ebv129A-C G2 Electronic Module, Closet (3325450)
- PROSOURCE Joint Union Black Ground 3/8 (B342 10)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- AMERICAN SOCKETS 1 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (01250PPSF)
- AMERICAN SOCKETS 3/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00750PPSF)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- CHERNE Testball 24-60" (310600)
- American Sockets Pipe Test Plugs