Shop All Set Screws
American Sockets
10-32X3/16 FINE SOCKET SET SCR HALF BLK OX
Mfr # 1103SSD
Zoro # G9593151
product price: $20.79
/pk 100, $0.21/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Overall Length 3/16 in
- Point Type 1/2 Dog
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 1103SSD
- Zoro # G9593151
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/16 in |
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | 1/2 Dog |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASME B18.13 |
Fastener Thread Type | UNF Fine |
Description
Socket, Set, Half-Dog, Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE74)
- MIDWEST FASTENER Lag Screw, 1/2 in, 12 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01344)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33175)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04360.050.0125)
- AMERICAN SOCKETS 5/16-18X3/8 COARSE SOCKET SET SCR CUP BLK OX (3106SSC)
- AMERICAN SOCKETS 8-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0804SSN)
- AMERICAN SOCKETS 6-32X3/8 COARSE SOCKET SET SCR CUP BLK OX (0606SSC)
- AMERICAN SOCKETS 1/4-28X3/16 FINE SOCKET SET SCR CUP BLK OX (1503SSC)
- AMERICAN SOCKETS 10-24X3/8 COARSE SOCKET SET SCR FLA BLK OX (1006SSF)
- AMERICAN SOCKETS 1/4-20X5/8 COARS SOCKET SET SCR HALF BLK OX (1410SSD)
- ZORO SELECT Set Screw, 9, Cup, 4in, EA1 (U07840.087.0400)
- American Sockets Set Screws