Shop All Socket Head Cap Screws
American Sockets
#10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/4 in Length, 100 PK
Mfr # 1104CS
Zoro # G9596609
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 1104CS
- Zoro # G9596609
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/4 in |
Length | 1/4" |
Dia./Thread Size | #10-32 |
Head Dia. | 0.312" |
Thread Length | Fully Threaded |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Finish | Zinc Plated |
Fastener Thread Type | UNF |
Basic Material | Alloy Steel |
Class | 3A |
Thread Style | Fully Threaded |
Description
Socket, Cap, Fine, Steel, Zinc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Flange Nut, M6-1.00, Class 10, Bright Zinc Plated (3200PK)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.087.1200)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (00061)
- MIDWEST FASTENER #10-24 x 4" Zinc Plated Steel Coarse Thread Carriage Bolts 25PK (60528)
- AMERICAN SOCKETS #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (1012CSB)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3-1/2 in Length, 50 PK (1456CS)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (3716CSB)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (3120CSL)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (6236CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1408CSFL)
- PRIME-LINE Socket Head Cap Screw, Alen Dr 5/16in-18 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178967)
- American Sockets Socket Head Cap Screws