Shop All Socket Head Cap Screws
American Sockets
#10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # 1108CSB
Zoro # G9590239
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Material Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 1108CSB
- Zoro # G9590239
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Head Dia. | 0.361" |
Dia./Thread Size | #10-32 |
Thread Length | Fully Threaded |
Length | 1/2" |
Details
System of Measurement | Inch |
Screw Head Type | Button |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Finish | Black Oxide |
Basic Material | Steel |
Fastener Thread Type | UNF |
Class | 3A |
Thread Style | Fully Threaded |
Head Type | Button |
Thread Type | Fine |
Description
Socket, Button, Fine, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (N01200.062.0150)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 50 PK (U38200.050.0001)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish (A4580100000Z)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (1104CSB)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (3116CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (0816CSB)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (1110CSFL)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (1112CSB)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (1412CSFL)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (SCX202020-050P1)
- American Sockets Socket Head Cap Screws