Shop All Socket Head Cap Screws
American Sockets
#10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK
Mfr # 1110CSP
Zoro # G9586696
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 1110CSP
- Zoro # G9586696
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 5/8 in |
Length | 5/8" |
Dia./Thread Size | #10-32 |
Head Dia. | 0.312" |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNF |
Fastener Finish | Black Oxide |
Basic Material | Alloy Steel |
Thread Type | Fine |
Thread Style | Partially Threaded |
Class | 3A |
Description
Socket, Cap, Fine, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Stainless Steel Body, 50 PK (41F0806.1-EA-50)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0004)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8020957)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SKS06-2)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (1132CSP)
- AMERICAN SOCKETS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0416CSP)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1116CSFL)
- AMERICAN SOCKETS 1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in Length (150128CSP)
- AMERICAN SOCKETS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length (12540CSP)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 50 PK (5012CS)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length (K1160.312X30)
- American Sockets Socket Head Cap Screws