Shop All Socket Head Cap Screws
American Sockets
#10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 100 PK
Mfr # 1106CSFL
Zoro # G9589380
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Material Alloy Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 1106CSFL
- Zoro # G9589380
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/8 in |
Dia./Thread Size | #10-32 |
Length | 3/8" |
Head Dia. | 0.411" |
Details
System of Measurement | Inch |
Screw Head Type | Flat |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Finish | Black Oxide |
Basic Material | Alloy Steel |
Fastener Thread Type | UNF |
Class | 3A |
Thread Style | Partially Threaded |
Thread Type | Fine |
Head Type | Flat |
Description
Socket, Flat, Fine, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1/2 in L, 10 PK (39321)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.140.0045)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 2 PK (934043)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HHA270)
- AMERICAN SOCKETS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (3812CSFL)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (6228CSFL)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (3748CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1416CSFL)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 50 PK (3740CSSS)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK (0604CSFL)
- MIDWEST FASTENER #0-80 Socket Head Cap Screw, Plain Steel, 3/16 in Length, 15 PK (77822)
- American Sockets Socket Head Cap Screws