Shop All Set Screws
American Sockets
10-24X1/4 COARSE SOCKT SET SCR CONE BLK OX
Mfr # 1004SSN
Zoro # G9593090
product price: $29.49
/pk 100, $0.29/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1/4 in
- Point Type Cone
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 1004SSN
- Zoro # G9593090
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1/4 in |
Dia./Thread Size | #10-24 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cone |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | Coarse |
Fastener Industry Standards | ASME B18.3 |
Description
Socket, Set, Cone, Coarse, Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74125)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Hot Dipped Galvanized Finish, 1000 PK (50WSG)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK (03790)
- AMERICAN SOCKETS 1/4-20X1 1/4 COARSE SOCKET SET SCR CUP BLK OX (1420SSC)
- AMERICAN SOCKETS 6-32X3/8 COARSE SOCKET SET SCR CUP BLK OX (0606SSC)
- AMERICAN SOCKETS 5/8-18X5/8 FINE SOCKET SET SCR CUP BLK OX (6310SSC)
- AMERICAN SOCKETS 6-32X3/16 COARSE SOCKET SET SCR CUP BLK OX (0603SSC)
- AMERICAN SOCKETS 3/4-10X5/8 COARSE SOCKET SET SCR CUP BLK OX (7510SSC)
- AMERICAN SOCKETS 10-24X3/8 COARSE SOCKET SET SCR FLA BLK OX (1006SSF)
- SET SCREW & MANUFACTURING 1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280250KNX-1500)
- American Sockets Set Screws