Shop All Socket Head Cap Screws
American Sockets
#10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK
Mfr # 1012CSB
Zoro # G9589925
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Material Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 1012CSB
- Zoro # G9589925
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 3/4 in |
Head Dia. | 0.361" |
Length | 3/4" |
Dia./Thread Size | #10-24 |
Details
System of Measurement | Inch |
Screw Head Type | Button |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Coarse |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC |
Class | 3A |
Head Type | Button |
Thread Type | Coarse |
Description
Socket, Button, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.7200)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR1)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04893)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12138)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (3714CSB)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (1420CSB)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (3106CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 100 PK (1436CSP)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0616CSFL)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.013.0125)
- American Sockets Socket Head Cap Screws