Shop All Pipe Test Plugs
American Sockets
1 SOCKET PIPE PLUG FLUSH 7/ PLAIN
Mfr # 01000PPSF
Zoro # G9595595
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 01000PPSF
- Zoro # G9595595
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Pipe Size (Fittings) | 1" |
Details
Item | Socket Pipe Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Plug, Pipe, Flush-Seating, Steel, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" Flanged x Flanged x Flanged Cast Iron Tee Class 125 (0306027806)
- BRADLEY In.18In.In. X 30In.In. Mirrorin. (780-018300)
- CENTRAL BRASS 14" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-MA)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 160 (82800)
- AMERICAN SOCKETS 3/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00750PPSF)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00125PPSF)
- AMERICAN SOCKETS 1 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (01250PPSF)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- American Sockets Pipe Test Plugs