Shop All Pipe Test Plugs
American Sockets
1 SOCKET PIPE PLUG DRY SEAL PLAIN
Mfr # 01000PPS
Zoro # G9595498
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1"
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 01000PPS
- Zoro # G9595498
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Pipe Size (Fittings) | 1" |
Details
Basic Pipe Fitting Material | Metal |
Item | Socket Pipe Plug |
Basic Pipe Fitting Shape | Plug |
Description
Plug, Pipe, Dry-Seal, Steel, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Weld End - 1-1/2" Long 316SS (L15A7-1.5-316)
- JET SWET Kit 1/2 to 2.00 In with Case (6100)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00375PPSF)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- AMERICAN SOCKETS 1 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (01250PPSF)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- AMERICAN SOCKETS 3/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00750PPSF)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- American Sockets Pipe Test Plugs