Shop All Socket Head Cap Screws
American Sockets
1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 10 PK
Mfr # 10048CSP
Zoro # G9584331
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1"-8
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 10048CSP
- Zoro # G9584331
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Screw Length | 3 in |
Dia./Thread Size | 1"-8 |
Length | 3" |
Head Dia. | 1-1/2" |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Fastener Finish | Black Oxide |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Class | 3A |
Basic Material | Alloy Steel |
Description
Socket, Cap, Coarse, Steel, Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 1500 PK (FNWIS01800-1500P)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0050)
- ZORO SELECT Socket Set Screw, Oval, 6-32x1/4, PK100 (U07845.013.0025)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 5 PK (U55810.019.0001)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in Length, 100 PK (0605CSSS)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 100 PK (1414CSSS)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 100 PK (1124CSSS)
- AMERICAN SOCKETS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1516CSP)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (3116CSB)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (5048CSP)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK (U07000.043.0650)
- American Sockets Socket Head Cap Screws