Shop All Socket Head Cap Screws
American Sockets
1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 10 PK
Mfr # 10056CSP
Zoro # G9584471
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1"-8
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 10056CSP
- Zoro # G9584471
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Screw Length | 3-1/2 in |
Length | 3-1/2" |
Dia./Thread Size | 1"-8 |
Head Dia. | 1-1/2" |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Coarse |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC |
Thread Type | Coarse |
Class | 3A |
Basic Material | Alloy Steel |
Description
Socket, Cap, Coarse, Steel, Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250182BG)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0080)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 25 PK (M51000.100.0075)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03298)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (0810CSB)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (3106CSB)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (3716CSL)
- AMERICAN SOCKETS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1508CSFL)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (5048CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 100 PK (1414CSSS)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.040.0120)
- American Sockets Socket Head Cap Screws