Shop All Socket Head Cap Screws
American Sockets
1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in Length
Mfr # 150128CSP
Zoro # G9584937
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 150128CSP
- Zoro # G9584937
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1-1/2"-6 |
Screw Length | 8 in |
Head Dia. | 2-1/4" |
Dia./Thread Size | 1-1/2"-6 |
Length | 8" |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Coarse |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC |
Basic Material | Alloy Steel |
Class | 3A |
Thread Type | Coarse |
Description
Socket, Cap, Coarse, Steel, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (430176-PG)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.461 in L, Steel, 50 PK (U69135.013.0130)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.016.0062)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 500 PK (U33610.012.0046)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (3116CSP)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (3714CSB)
- AMERICAN SOCKETS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1008CSP)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (6228CSFL)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK (0604CSFL)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (1110CSP)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (M51050.160.0040)
- American Sockets Socket Head Cap Screws