Shop All Socket Head Cap Screws
American Sockets
1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length
Mfr # 15048CSP
Zoro # G9585180
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 15048CSP
- Zoro # G9585180
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1-1/2"-6 |
Screw Length | 3 in |
Length | 3" |
Head Dia. | 2-1/4" |
Dia./Thread Size | 1-1/2"-6 |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC |
Basic Material | Alloy Steel |
Thread Type | Coarse |
Class | 3A |
Description
Socket, Cap, Coarse, Steel, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1/2x2 1/2L (U39667.050.0250)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 25/32 in L, Nylon Body, 20 PK (27RT250800)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51730.030.0001)
- HERITAGE Detent Pin, 5/16"x2-1/2", Medium CSZ, Clear (DTP-0312-2500)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (1432CSP)
- AMERICAN SOCKETS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (7536CSP)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 100 PK (1124CSSS)
- AMERICAN SOCKETS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1008CSP)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1416CSFL)
- NEWPORT FASTENERS #5-44 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 2500 PK (499968-2500)
- American Sockets Socket Head Cap Screws