Shop All Socket Head Cap Screws
American Socket
#6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # 0604CSB
Zoro # G9589828
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 1/4 in
- Screw Head Type Button
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Socket
- MFR # 0604CSB
- Zoro # G9589828
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1/4 in |
Thread Length | Fully Threaded |
Dimensional Standards | ASME B18.5 |
Head Dia. | 0.262" |
Dia./Thread Size | #6-32 |
Length | 1/4" |
Details
System of Measurement | Inch |
Screw Head Type | Button |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Thread Fit | 3A |
Tensile Strength | 145,000 psi |
Manufacturer Location | Made in US |
Head Type | Button |
Fastener Finish | Black Oxide |
Basic Material | Steel |
Description
Socket Button Head Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Material Alloy Steel, Finish Plain, Thread Size #6-32, Fastener Length 1/4 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.5, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Made in US, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1 in L, Steel Body, 5 PK (932528)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08716)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Aluminum, 6 PK (69307)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 5 PK (ZSCRW-106)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.019.0250)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.013.0031)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 25 PK (FHS100822-025P1)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 25 PK (U51050.043.0100)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 90 PK (B07410.062.0300)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07000.200.0050)
- American Socket Socket Head Cap Screws