Shop All Pipe Test Plugs
American Socket
1/2 SOCKET PIPE PLUG DRY SEAL PLAIN
Mfr # 00500PPS
Zoro # G9595507
product price: $47.49
/pk 50, $0.95/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Plug
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
- Thread Size 1/2"
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Socket
- MFR # 00500PPS
- Zoro # G9595507
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Pipe Size (Fittings) | 1/2" |
Thread Size | 1/2" |
Dimensional Standards | ANSI B1.20.3 |
Details
Basic Pipe Fitting Shape | Plug |
Item | Socket Screw Plug |
Basic Pipe Fitting Material | Metal |
Finish | Plain |
System of Measurement | Inch |
Rockwell Hardness | C36 to C43 |
Material | Alloy Steel |
Description
Socket Screw Plug, System of Measurement Inch, Thread Size 1/2 In., Material Alloy Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ANSI B1.20.3, Rockwell Hardness C36 to C43, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Straight Plug, Insert, 1-1/4 in Pipe Size (1449-012)
- GENOVA Ko4270H Elbow 4 In 45 Deg Dwv (K04270H)
- ELKAY Elkay Cutting Board (LKCB1217HW)
- PROSKIT PVC Cutter, Non-Ratcheted (SR-008)
- SIOUX CHIEF TEST PLUG SLIP 2"" (882-2)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51027)
- SHAW PLUGS Expansion Plug, Thumb Nut, 9/16 In (68137)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- TEST-TITE Multi-Size Pneumatic Test Plug 8" to 12" (83282)
- American Socket Pipe Test Plugs