Shop All Cut-Off Wheels
American Saw & Mfg
American Saw 220861 4 x .62 in. Diamond Cut-off Wheel
Mfr # 885363171709
Zoro # G904144562
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Saw & Mfg
- MFR # 885363171709
- Zoro # G904144562
- UPC # 885363171709
- Country of Origin China
- Category Cut-Off Wheels
Description
Features
- Angle grinder diamond edge cut-off wheel
- Advanced diamond technology provides durability in metal cutting applications
- Increased productivity
- Reduced downtime
- Cutting depth stays the same throughout its life
- Meaning better control
- Reach & precision
- Less odor & dust residue
- Sparks originate only from the material being cut
- Recommended for multiple types of metal including steel
- Non-ferrous metals & aluminum
- 30 Times Longer Life Than Thin Bonded Cut-Off Wheels
- Material: Stainless Steel
- Wheel Diameter: 4 in.
- Type: Other
- Size: 4 x .62 in.
- Weight: 0.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 60 Grit (10825AF)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 60G, Sft, Blue (66253262593)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64492)
- ECONOLINE 5 In. Trap Door Spring (411600)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58309)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- CGW ABRASIVES CutOff Whl, 6x00.045x7/8, T1, WA46-R (35131)
- SHARK INDUSTRIES 3" x 1/32" x 3/8" Cut-off Wheels w/Mandrel 54 Grit - 6 Pk (13097)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- American Saw & Mfg Cut-Off Wheels