Shop All Clocks
American Retro
American Retro AR-8008 Elgin Bicycle Clock
Mfr # AR-8008
Zoro # G403877992
product price: $238.99
/ea
Free Shipping & Returns
$238.99
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
- Brand American Retro
- MFR # AR-8008
- Zoro # G403877992
- UPC # 813451080084
- Country of Origin China
- Category Clocks
Description
Elgin and Bicycles. The name is legend. And so is this limited edition retro clock. Double Bubble clocks made from the 1940 s to the 1960 s are well known for being the most attractive of all the advertising clocks. And each of our clocks are beautiful. The clocks get their nickname Double Bubble because there is an inner crystal or glass bubble which displays the company logo. The hands of the clock are sandwiched between an outer crystal or glass bubble which usually displays the numbers of the clock. Limited production on many clock models is the rule rather than the exception. Double Bubble Clock Specifications: = Overall Dimensions: 14.5 inches in diameter = Materials: Glass and metal = Assembly: no assembly required
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
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, Alabaster, Vinyl (493P10)
- HOLLAND BAR STOOL CO 36" x 36" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SGryStn)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, White (695323)
- INFINITY INSTRUMENTS Read, Read, Read, Clock (90/RE12-1)
- WESTCLOX 9 in. L X 9 in. W Indoor Analog Wall Clock Metal Gray (46984A)
- REGISTRY Alarm Clock, , Black (T-1949)
- INFINITY INSTRUMENTS Square Retro Yellow Wall Clock, 9.25 in. (13228YL-4103)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- American Retro Clocks