Shop All Mini and Specialty Flashlights
American Red Cross
White Led Rechargeable Hands Free Light, Lithium-Ion, 15lm
Mfr # ARCBB201W-SNG
Zoro # G0986251
original price:
$12.89
20% off
new price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size Li-Ion 2200mAh
- Number of Batteries 1
- Lumens 15
- Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # ARCBB201W-SNG
- Zoro # G0986251
- UPC # 750254810220
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | Li-Ion 2200mAh |
Length | 3.93 in |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 2.0 in |
Overall Length | 3 7/8 in |
Body Diameter | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Flashlight, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Body Color White, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 15 m, Maximum Brightness 10 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 2 oz, Includes Charger No, Beam Focus Fixed, Drop Rating Not Rated, Hazardous Location Specification Not Rated, IP Rating Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- ILC Replacement For EIKO, LED5W2PG23835DMG7B (LED5W2P/G23/835DM-G7B)
- GLOBE ELECTRIC Labo Bulb (84654)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- AMERICAN RED CROSS Hands Free Light, LED, 5.50" L (ARCBB300W-SNG)
- STREAMLIGHT Led Industrial Handheld Flashlight, 163 (91657)
- EVEREADY LED Flex Clip Light (FNL2BU1CS)
- RAYOVAC Brite Essentials 3 Lm. 1AAA Aluminum Penlight (BEPN1AAA-BTA)
- CLIPLIGHT MANUFACTURING CO HEMITECH ONE Detachble Head F/123107/15 (CU400121)
- EMI Disposable Penlight, Six Pack (200)
- GET POWER Gp Appl Mfi Lghtn Chrg (GP-USB-BRL)
- American Red Cross Mini and Specialty Flashlights