Shop All First Aid Kits
American Red Cross
Unitized First Aid Cabinet, Metal, 150 Person
Mfr # 711248
Zoro # G5132924
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Includes (250) 1 in x 3 in Adhesive Plastic Bandages, (50) 1 in x 3 in Fabric Bandages, (40) Knuckle Fabric Bandages, (40) Fingertip Fabric Bandages, (50) 3 in x 4 in Non-Stick Pads, (24) 2 in x 2 in Gauze Dressing Pads, (24) 3 in x 3 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (1) Emergency Pressure Dressing, (10) 2 in Conforming Gauze Roll Bandages, (1) 36 in Triangular Sling/Bandage with (2) Safety Pins, (1) 40 in Triangular Sling/Bandage with (2) Safety Pins, (250) Aspirin Tablets, 125 x 2, (100) Cherry Cough Drops, (100) Alcohol Cleansing Pads, (18) BZK Antiseptic Towelettes, (1) 3 oz Antiseptic Spray, (25) Triple Antibiotic Ointment Packs, (50) Povidone-Iodine Infection Control Wipes, (1) 3 in x 5 yd Cohesive Latex Free Elastic Bandage Wrap, (1) 2 in x 5 yd 3-Cut First Aid Tape, (2) 4 in x 5 in Instant Cold Compresses, (1) 3 oz Burn Spray, (1) 4 oz Eye Wash, (2) Sterile Eye Pads, (1) 1 oz Eye Wash, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) CPR 1-Way Valve Faceshield, (2) Exam Quality Gloves, (3) BZK Antiseptic Towelettes, All Latex Free, (4) Exam Quality Gloves, (1) 4-1/2 in Nickel-Plated Scissors, (1) 4 in Plastic Tweezers, (1) First Aid Guide, (1) 20-Pocket Liner
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # 711248
- Zoro # G5132924
- UPC # 92265712484
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 22 in |
Width | 5.75 in |
Depth | 15 in |
Length | 15" |
Size | Extra Large |
Housing Depth | 15 in |
Housing Width | 5 3/4 in |
Housing Height | 22 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 150, Number of Components 1,060, Number of Pockets 20, Adhesive Bandages Included (250) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Non-Stick Pad, Self-Adhering Bandage, Tape, Trauma Pad, (10) Gauze Rolls, (2) Cold Packs, (2) Eye Pads, (2) Triangular Bandages, (24) Gauze Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Gait Belt, 65in.L, 2in.W, Cotton (533-6027-0024)
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- MEDLINE Digital Blood Pressure Monitor, Blue (MIIMDS3001)
- MEDIQUE Bio-Hand Cleaner, Box, 1.68mL, PK25 (51173)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (9160-RC)
- AMERICAN RED CROSS Bulk First Aid Kit, PVC, 25 Person (711442)
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person (RC-600)
- AMERICAN RED CROSS First Aid Kit, Plastic, 5 Person (720008)
- AMERICAN RED CROSS Bulk First Aid Kit, Plastic, 25 Person (711123)
- AMERICAN RED CROSS First Aid Kit, Nylon, 4 Person (91053)
- LIFE-LINE First Aid Adventure Pack (LF4116)
- American Red Cross First Aid Kits