Shop All Handheld Flashlights
American Red Cross
Motor Sensor, Emergency Flashlight
Mfr # ARCBB202C-SNG
Zoro # G809990981
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Body Color White
- Rechargeable Yes
- Maximum Brightness 50 lm
- Brightness Levels 50 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # ARCBB202C-SNG
- Zoro # G809990981
- UPC # 750254810664
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 in |
Battery Size | Button/Coin Cell |
Description
MOTION SENSOR, EMERGENCY FLASHLIGHT AND NIGHTLIGHT WITH COLOR, Battery Chemistry Nickel Metal Hydride, Battery Size Button/Coin Cell, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color White, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 50 ft, Maximum Brightness 50 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 2.8 oz, Charger Style Included AC Wall Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 60a19/fr-277v replacement light bulb lamp (60A19/FR-277V NORMAN LAMPS)
- LITHONIA LIGHTING Swivel Stem Hanger, F/HB8, HB5, AF Fixture (SQ24)
- HUBBELL LIGHTING Hubbell LED Grey Emergency Unit, Wet Location w/ Adjustable Heads (CU2WG)
- LITHONIA LIGHTING LED Flat Panel, 3857 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75834)
- FENIX BC21R v3.0 1200 Lumens Rechargeable Bike Light (BC21RV3)
- PELICAN Yellow No Led 256 lm (3415MCC)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 100 lm (68344)
- NEBO Inspector RC 360 Lumens Black LED Pen Light, AAA Battery (NE7998)
- POWEROPTIX Flashlight Telescoping LED 100Lumens Magnetic (032-94770)
- SCORPION MASTER Scorpion 14 LED Black/Purple LED UV Flashlight AAA Battery (302482)
- American Red Cross Handheld Flashlights