Shop All Mini and Specialty Flashlights
American Red Cross
Hands Free Light, LED, 5.50" L
Mfr # ARCBB300W-SNG
Zoro # G0986260
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size 3.6V
- Number of Batteries 1
- Lumens 15
- Rechargeable Yes
- Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # ARCBB300W-SNG
- Zoro # G0986260
- UPC # 750254810091
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 3.6V |
Length | 5.5 in |
Body Dia. | 2.8 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | SC |
Overall Length | 5 1/2 in |
Manufacturer Warranty Length | 1 yr |
Body Diameter | 2 3/4 in |
Description
Emergency Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Body Color White, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 20 m, Maximum Brightness 10 lm, Run Time at Maximum Brightness 25 hr, Weight with Batteries 2.3 oz, Includes Charger No, Beam Focus Fixed, Drop Rating Not Rated, Hazardous Location Specification Not Rated, IP Rating Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Mogul to Medium Base 660W White Porcelain Socket Reducer (000-08681)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- ILC Replacement for GE General Electric G.E 100a/90wm-130v replacement light bulb lamp, 4PK (100A/90WM-130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Bc20mrc16/fl36 BAB replacement light bulb lamp (BC20MRC16/FL36 BAB PHILIPS)
- AMERICAN RED CROSS White Led Rechargeable Hands Free Light, Lithium-Ion, 15lm (ARCBB201W-SNG)
- STREAMLIGHT STYLUS PRO STREAMLIGHT LED 100 Lumens Industrial Black Penlight (66118)
- KONUS Compact LED light - 360 lumens - Weaver/Picatinny attachment (3940)
- EMI Penlight, LED, 49 lm (217)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65418)
- POWEROPTIX Cap Light COB LED - Black (032-92540)
- NEBO 150 Lumen AAA Inspection Pen-Sized Flashlight (NEB-POC-0007)
- American Red Cross Mini and Specialty Flashlights