Shop All First Aid Kits
American Red Cross
First Aid Kit, Nylon, 1 Person
Mfr # 91051
Zoro # G8525811
original price:
$124.99
5% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) 3 in x 3 in Sterile Gauze Pads, 6 oz Toothpaste, (2) 0.9g Hand Sanitizer Packets, Toothbrush, First Aid Guide, Whistle, (2) Nitrile Exam Gloves, Emergency Food Bar, Tissue Pack, 1 in x 5 yd First Aid Cloth Tape, Multi-Tool, 2 in Duct Tape Roll, Crank-power Flashlight/Radio/Phone Charger, 3.5 gal Water Bag, Pen Light, 59mL Shampoos/Body Wash, 118mL Travel Hand Lotion, 45mL Travel Deodorant, 30g Bar Soap, Wash Cloth, Comb, Ballpoint Pen, Flashlight with batteries, Face Mask, 2 in x 4-1/2 in XL Adhesive Fabric Bandage, (10) 3/4 in x 3 in Adhesive Plastic Bandages, (5) 1 in x 3 in Adhesive Plastic Bandages, (5) 3/8 in x 1-1/2 in Adhesive Plastic Bandages, Knuckle Fabric Bandage, Fingertip Fabric Bandage, (2) 2 in x 3 in Non-Adherent Pad, 2 in Conforming Gauze Roll, (10) BZK Antiseptic Towelettes, 52 in x 84 in Emergency Blanket, Poncho, (4) 4 oz Emergency Water Packets, Tweezers, (6) Antimicrobial Wipes, CPR Face Shield in
- First Aid Kit Application Emergency Preparedness
- Unitized No
- Case Material Nylon
- First Aid Kit Mounting Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # 91051
- Zoro # G8525811
- UPC # 92265910514
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 16.5 in |
Width | 12 in |
Depth | 9 in |
Details
Includes | (4) 3 in x 3 in Sterile Gauze Pads, 6 oz Toothpaste, (2) 0.9g Hand Sanitizer Packets, Toothbrush, First Aid Guide, Whistle, (2) Nitrile Exam Gloves, Emergency Food Bar, Tissue Pack, 1 in x 5 yd First Aid Cloth Tape, Multi-Tool, 2 in Duct Tape Roll, Crank-power Flashlight/Radio/Phone Charger, 3.5 gal Water Bag, Pen Light, 59mL Shampoos/Body Wash, 118mL Travel Hand Lotion, 45mL Travel Deodorant, 30g Bar Soap, Wash Cloth, Comb, Ballpoint Pen, Flashlight with batteries, Face Mask, 2 in x 4-1/2 in XL Adhesive Fabric Bandage, (10) 3/4 in x 3 in Adhesive Plastic Bandages, (5) 1 in x 3 in Adhesive Plastic Bandages, (5) 3/8 in x 1-1/2 in Adhesive Plastic Bandages, Knuckle Fabric Bandage, Fingertip Fabric Bandage, (2) 2 in x 3 in Non-Adherent Pad, 2 in Conforming Gauze Roll, (10) BZK Antiseptic Towelettes, 52 in x 84 in Emergency Blanket, Poncho, (4) 4 oz Emergency Water Packets, Tweezers, (6) Antimicrobial Wipes, CPR Face Shield in |
First Aid Kit Application | Emergency Preparedness |
Unitized | No |
Case Material | Nylon |
First Aid Kit Mounting Type | Portable |
Number of Shelves | 0 |
Waterproof | No |
Color | Red |
First Aid ANSI Kit Type | Not ANSI Compliant |
People Served Per Kit | 1 |
Color Code | No |
For Use With | Emergency |
Number of Components | 78 |
Item | First Aid Kit |
People Served per Kit | 1 |
ANSI Standard | Not ANSI Compliant |
Description
First Aid Kit, Number of Components 78, Unitized No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY 12.5 fl. oz. Liquid Hand Soap Pump Bottle (651311)
- ZORO SELECT Pain Relief, Tablet, 500mg Size, PK24 (17564)
- SAFETY 1ST/DOREL LiftLockSwing Gate (GA048TAP2)
- VASELINE Lotion, 10 Oz., Pure Oat Extract, PK6 (CB077007)
- AMERICAN RED CROSS Unitized First Aid Cabinet, Metal, 150 Person (711248)
- AMERICAN RED CROSS Bulk Emergency Preparedness Kit, Nylon (RC-562)
- AMERICAN RED CROSS First Aid Kit, Plastic, 5 Person (720008)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (9160-RC)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91052)
- ALLPOINTS Burn Gel Treatment (Bx/6) (8011151)
- American Red Cross First Aid Kits