Shop All First Aid Kits
American Red Cross
First Aid Kit, Nylon, 1 Person
Mfr # 91050
Zoro # G8525848
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) 3 in x 3 in Sterile Gauze Pads, 6 oz Toothpaste, (2) 0.9g Hand Sanitizer, Toothbrush, First Aid Guide, Whistle, (2) Nitrile Exam Gloves, Emergency Food Bar, Tissue Pack, 1 in x 5 yd First Aid Cloth Tape, (2) Aspirin Tablets, Crank-power Flashlight/Radio/Phone Charger, 59mL Shampoo/Body Wash, 118mL Hand Lotion, 45mL Travel Deodorant, 30g Bar Soap, Wash Cloth, Comb, Flashlight with batteries, Face Mask, 2 in x 4-1/2 in XL Adhesive Fabric Bandage, (2) 0.5g Triple Antibiotic Ointment Packets, (5) 3/4 in x 3 in Adhesive Plastic Bandages, Knuckle Fabric Bandage, Fingertip Fabric Bandage, 3 in Conforming Gauze Roll, 5 in x 9 in Trauma Pad, (2) BZK Antiseptic Towelettes, Scissors, 52 in x 84 in Emergency Blanket, Poncho, (16) 4 oz Emergency Water Packets in
- First Aid Kit Application Emergency Preparedness
- Unitized No
- Case Material Nylon
- First Aid Kit Mounting Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # 91050
- Zoro # G8525848
- UPC # 92265910507
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 17 in |
Depth | 9 in |
Details
Includes | (4) 3 in x 3 in Sterile Gauze Pads, 6 oz Toothpaste, (2) 0.9g Hand Sanitizer, Toothbrush, First Aid Guide, Whistle, (2) Nitrile Exam Gloves, Emergency Food Bar, Tissue Pack, 1 in x 5 yd First Aid Cloth Tape, (2) Aspirin Tablets, Crank-power Flashlight/Radio/Phone Charger, 59mL Shampoo/Body Wash, 118mL Hand Lotion, 45mL Travel Deodorant, 30g Bar Soap, Wash Cloth, Comb, Flashlight with batteries, Face Mask, 2 in x 4-1/2 in XL Adhesive Fabric Bandage, (2) 0.5g Triple Antibiotic Ointment Packets, (5) 3/4 in x 3 in Adhesive Plastic Bandages, Knuckle Fabric Bandage, Fingertip Fabric Bandage, 3 in Conforming Gauze Roll, 5 in x 9 in Trauma Pad, (2) BZK Antiseptic Towelettes, Scissors, 52 in x 84 in Emergency Blanket, Poncho, (16) 4 oz Emergency Water Packets in |
First Aid Kit Application | Emergency Preparedness |
Unitized | No |
Case Material | Nylon |
First Aid Kit Mounting Type | Portable |
Number of Shelves | 0 |
Waterproof | No |
Color | Red |
First Aid ANSI Kit Type | Not ANSI Compliant |
People Served Per Kit | 1 |
Item | First Aid Kit |
Color Code | No |
For Use With | Emergency |
Number of Components | 59 |
People Served per Kit | 1 |
ANSI Standard | Not ANSI Compliant |
Description
First Aid Kit, Number of Components 59, Unitized No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- CREST HEALTHCARE Plastic Pendants, for Use w/CleanCord, (116137)
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268)
- AMERICAN RED CROSS Unitized CPR/AED Kit, Plastic (RC-643-PB)
- AMERICAN RED CROSS Bulk Emergency Preparedness Kit, Nylon (RC-562)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91052)
- AMERICAN RED CROSS First Aid Kit, Nylon, 4 Person (91053)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- AMERICAN RED CROSS Bulk First Aid Kit, PVC, 25 Person (711442)
- FIRST VOICE Basic BBP Clean-Up Kit, 7 in. x 8 in. (BP001)
- American Red Cross First Aid Kits