Shop All First Aid Kits
American Red Cross
Bulk First Aid kit, PVC, 5 Person
Mfr # RC-600
Zoro # G4816621
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (5) Adhesive Plastic Bandages, 3/4 in x 3 in, (3) Adhesive Fabric Bandages, 3/4 in x 3 in, (5) Junior Adhesive Plastic Bandages, 3/8 in x 1-1/2 in, (1) Fingertip Fabric Bandage, (1) Knuckle Fabric Bandage, (2) BZK Antiseptic Towelettes, (1) Triple Antibiotic Ointment Pack (0.5g)
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # RC-600
- Zoro # G4816621
- UPC # 92265726009
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 0.75 in |
Width | 2.75 in |
Depth | 5.13 in |
Length | 5" |
Size | Mini |
Housing Width | 2 3/4 in |
Housing Depth | 5 1/8 in |
Housing Height | 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 5, Number of Components 18, Number of Pockets 0, Adhesive Bandages Included (13) Bandages, Fingertip Bandage, Knuckle Bandage, Documentation Included Emergency Contact Card, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Triple Antibiotic Ointment, (2) BZK Wipes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Unitized First Aid kit, Metal, 25 Person (241-AN)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6050)
- NORTHSHORE Champion XD Washable Underpad, Blue, Large, 33x35", 4PK (6042)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91051)
- AMERICAN RED CROSS Emergency Preparedness Backpack, Red (RC-622)
- AMERICAN RED CROSS First Aid Kit, Plastic, 5 Person (720008)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91050)
- AMERICAN RED CROSS Bulk First Aid Kit, PVC, 25 Person (711442)
- AMERICAN RED CROSS Bulk First Aid kit, Nylon, 25 Person (9162-RC)
- FIRST AID ONLY Bulk First Aid kit, Cardboard, 25 Person (740016)
- American Red Cross First Aid Kits