Shop All First Aid Kits
American Red Cross
Bulk First Aid kit, Plastic, 10 Person
Mfr # 711340
Zoro # G5132967
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (30) 3/4 in x 3 in Adhesive Plastic Bandages, (20) 3/4 in x 3 in Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) 1-1/2 in x 1-1/2 in Patch Plastic Bandage, (10) 3/8 in x 1-1/2 in Junior Plastic Bandages, (3) Butterfly Wound Closures, (6) 2 in x 2 in Gauze Dressing Pads, (2) 3 in x 3 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (4) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (2) Motion Sickness Tablets, (10) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (2) Insect Sting Relief Pads, (3) First Aid Cream Packs, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) 6 in x 11/16 in Finger Splint, (10) 3 in Cotton Tipped Applicators, (2) Medium No. 2 Safety Pins, (1) Emergency Blanket, (1) Light Stick, (1) Call 911 Banner, (1) Accident Report Form, (2) Nitrile Latex-Free Medical Grade Gloves, (1) First Aid Guide
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Vehicle
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # 711340
- Zoro # G5132967
- UPC # 92265713405
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 2.5 in |
Depth | 9 in |
Length | 9" |
Size | Large |
Housing Height | 8 in |
Housing Width | 2 1/2 in |
Housing Depth | 9 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 10, Number of Components 138, Number of Pockets 0, Adhesive Bandages Included (2) Fingertip Bandages, (2) Knuckle Bandages, (3) Butterfly Wound Closures, (60) Bandages, Patch Bandage, Documentation Included First Aid Guide with Auto Report, First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Gauze Roll, Tape, (8) Gauze Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 575OZ Lava Bar (10185)
- ACME UNITED First Aid Only FAE-6018 SmartCompliance Refill Nitrile Gloves, 2 Pairs/Box (FAE-6018)
- TIDY GIRL Plastic Feminine Hygiene Disposal Bag Dispenser, Gray (TGUDPV2)
- MEDI-FIRST Sinus Pain and Pressure, Tablet, PK250 (81948)
- AMERICAN RED CROSS Bulk First Aid Kit, PVC, 25 Person (711442)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91051)
- AMERICAN RED CROSS First Aid Kit, Plastic, 5 Person (720008)
- AMERICAN RED CROSS Unitized First Aid Cabinet, Metal, 150 Person (711248)
- AMERICAN RED CROSS Unitized CPR/AED Kit, Plastic (RC-643-PB)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (9160-RC)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Fabric Bandages, 25 Per Box (FAE-3001)
- American Red Cross First Aid Kits