Shop All First Aid Kits
American Red Cross
Bulk First Aid kit, Nylon, 25 Person
Mfr # 9162-RC
Zoro # G4816637
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (2) Chewable Aspirin Tablets, 81mg Each, (5) Triple Antibiotic Ointment Packs, 0.5g Each, (6) Antiseptic Cleansing Wipes (Sting Free), (2) Hydrocortisone Cream Packs, 1%, 0.9g Each, (2) Hand Sanitizer Packs, 0.9g Each, (2) Trauma Pads, 5 in x 9 in, (6) Gauze Dressing Pads, 4 in x 4 in, 6 Gauze Dressing Pads, 3 in x 3 in, (1) Conforming Gauze Roll Bandage, 4 in, (1) Conforming Gauze Roll Bandage, 3 in, 1 First Aid Tape Roll, 1 in x 10 yd, (1) Instant Cold Compress, (1) CPR 1-Way Valve Face Shield, Latex-Free, (1) Emergency Blanket, (2) Triangular Sling/Bandages (Safety Pins Included), (25) Adhesive Plastic Bandages, 3/4 in x 3 in, (15) Adhesive Plastic Bandages, 1 in x 3 in, (3) Elbow and Knee Plastic Bandages, 2 in x 4 in, (10) Junior Adhesive Plastic Bandages, 3/8 in x 1-1/2 in, (5) Patch Plastic Bandages, 1-1/2 in x 1-1/2 in, (3) Knuckle Fabric Bandages, (3) Fingertip Fabric Bandages, (4) Thermometers (1-Time Use), Plastic Tweezers, (1) Pair, Scissors, (1) Pair, (4) Latex-Free Exam-Quality Gloves, (2) Pairs, (1) American Red Cross Emergency First Aid Guide, Nylon Bag with Clear Pocket Pages
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Home
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # 9162-RC
- Zoro # G4816637
- UPC # 92265916264
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 3 in |
Depth | 12.5 in |
Length | 9" |
Size | Medium |
Housing Width | 3 in |
Housing Depth | 12 1/2 in |
Housing Height | 9 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 25, Number of Components 115, Number of Pockets 10, Adhesive Bandages Included (3) Fingertip Bandages, (3) Knuckle Bandages, (5) Patch Bandages, (53) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Tape, (12) Gauze Pads, (2) Combine Dressings, (2) Gauze Rolls, (2) Triangular Bandages, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & D MEDICAL A&D Medical UA767Fac Wide Range Cuff Monitor With AC Adaptor (UA767FAC)
- BIOFREEZE Fast Acting Menthol Pain Relief Topical Analgesic, Colorless Gel, 32 oz Pump Bottle (13431)
- BEACTIVE PLUS Back and Calf Heat Wrap Mesh Fabric 1 pk (BA-1000)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- AMERICAN RED CROSS First Aid Kit, Plastic, 5 Person (720008)
- AMERICAN RED CROSS Bulk First Aid Kit, Plastic, 25 Person (711123)
- AMERICAN RED CROSS First Aid Kit, Nylon, 4 Person (91053)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- AMERICAN RED CROSS Unitized CPR/AED Kit, Plastic (RC-643-PB)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91050)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54550)
- American Red Cross First Aid Kits