Shop All EMT Supplies
American Red Cross
American Red Cross Emergency Preparednes, Depth: 9"
Mfr # 91050
Zoro # G7092217
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Poncho(1);Emergency Blanket, 52 in x 84 in(1);Emergency Water Packets, 4oz(16);Emergency Food Bars(6);Flashlight with Batteries, 5 in(1);Crank Flashlight/Radio/Cell Phone Charger(1);Toothbrush, 4 in(1);Toothpaste Tube, 6oz(1);Travel Tissues(1);First Aid Guide(1);Trauma Pad, 5 in x 9 in(1);Sterile Gauze Pads, 3 in x 3 in(4);Adhesive Plastic Bandages, 3/4 in x 3 in(5);Knuckle Fabric Bandages(1);Fingertip Fabric Bandages(1);BZK Antiseptic Towelettes(2);XL Fabric Bandages, 2 in x 4.5 in(1);Scissors(1);Nitrile Exam Gloves(2);Hand Sanitizer Packets, 0.9g(2);Conforming Gauze Roll, 3 in(1);Cloth First Aid Tape, 1 in x 5yd(1);Aspirin Tablets (2);Whistle(1);Dust Face Mask (5);Triple Antibiotic Ointment(2);Travel Shampoo/Body Wash, 59ml(1);Travel Hand Lotion, 118ml(1);Travel Deodorant, 45ml(1);Travel Bar Soap, 30g(1);Wash Cloth(1);Comb(1)
- Color Red
- Number of Components 68
- Height 7 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # 91050
- Zoro # G7092217
- UPC # 92265910507
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Height | 7 in |
Width | 17 in |
Depth | 9 in |
Details
Item | American Red Cross Emergency Preparednes |
Includes | Poncho(1);Emergency Blanket, 52 in x 84 in(1);Emergency Water Packets, 4oz(16);Emergency Food Bars(6);Flashlight with Batteries, 5 in(1);Crank Flashlight/Radio/Cell Phone Charger(1);Toothbrush, 4 in(1);Toothpaste Tube, 6oz(1);Travel Tissues(1);First Aid Guide(1);Trauma Pad, 5 in x 9 in(1);Sterile Gauze Pads, 3 in x 3 in(4);Adhesive Plastic Bandages, 3/4 in x 3 in(5);Knuckle Fabric Bandages(1);Fingertip Fabric Bandages(1);BZK Antiseptic Towelettes(2);XL Fabric Bandages, 2 in x 4.5 in(1);Scissors(1);Nitrile Exam Gloves(2);Hand Sanitizer Packets, 0.9g(2);Conforming Gauze Roll, 3 in(1);Cloth First Aid Tape, 1 in x 5yd(1);Aspirin Tablets (2);Whistle(1);Dust Face Mask (5);Triple Antibiotic Ointment(2);Travel Shampoo/Body Wash, 59ml(1);Travel Hand Lotion, 118ml(1);Travel Deodorant, 45ml(1);Travel Bar Soap, 30g(1);Wash Cloth(1);Comb(1) |
Color | Red |
Number of Components | 68 |
Case Material | Fabric |
First Aid Kit Mounting Type | Portable |
First Aid Kit Application | Emergency Preparedness |
People Served Per Kit | 1 |
Color Code | No |
Unitized | No |
First Aid ANSI Kit Type | Not ANSI Compliant |
Waterproof | No |
People Served per Kit | 1 |
Description
American Red Cross Emergency Preparednes, Number of Components 68, Unitized No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Stethoscope, Black (MS-70031)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5 g Packet, 60/Box (12-700)
- PELICAN EMS Case, 16-7/8" W x 20-5/8" L x 8-1/8" H (1550EMS)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Blue, Nylon, 2-13/32" L (30-0033)
- ACME UNITED SmartCompliance Emergency Resue Blanket 54" x 84" (Z801)
- AEK Naloxone Zipper Pouch Economy Version (EN9551)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-TE)
- American Red Cross EMT Supplies