Shop All EMT Supplies
American Red Cross
American Red Cross Emergency Preparednes
Mfr # 91052
Zoro # G7092339
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flashlight with Batteries, 5 in (1);Crank Flashlight/Radio/Cell Phone Charger with Lithium-Ion Battery(1);Emergency Food Bars(6);Poncho(1);Whistle(1);Duct Tape Roll, 2 in x 10ft(1);Hand Sanitizer Packets, 0.9g(2);Emergency Water Packets, 4oz(4);Dust Face Mask(5);Emergency Water Bag, 3.5G(1);Antimicrobial Wipes(100);Toothbrush, 4 in(1);Toothpaste Tube, 6oz(1);Travel Tissues(1);Comfort Kit Mesh Bag(1);First Aid Guide(1);Nitrile Exam Gloves(2);Sterile Gauze Pads, 3 in x 3 in (4);CPR Face Shield(1);First Aid Tape, 1/2 in x 5yd(1);BZK Antiseptic Towelettes (10);Conforming Gauze Roll, 2 in(1);Non-Stick Pads, 2 in x 3 in(2);XL Fabric Bandages, 2 in x 4.5 in(1);Adhesive Plastic Bandages, 3/8 in x 1 1/2 in(5);Knuckle Fabric Bandages(1);Fingertip Fabric Bandages(1);Adhesive Plastic Bandages, 3/4 in x 3 in(10);Adhesive Plastic Bandages, 1 in x 3 in(5);Emergency Blanket, 52 in x 84 in(1);Pen Light with Batteries(1);Ballpoint Pen(1);Multi-Tool(1);Tweezers(1);Zip-Lock Bag, 6 in x 9 in(1);Travel Shampoo/Body Wash, 59ml(1);Travel Hand Lotion, 118ml(1);Travel Deodorant, 45ml(1);Travel Bar Soap, 30g(1);Wash Cloth(1);Comb(1)
- Number of Components 184
- Color Red
- Height 17 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Red Cross
- MFR # 91052
- Zoro # G7092339
- UPC # 92265910521
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Height | 17 in |
Width | 16 in |
Depth | 13 in |
Details
Item | American Red Cross Emergency Preparednes |
Includes | Flashlight with Batteries, 5 in (1);Crank Flashlight/Radio/Cell Phone Charger with Lithium-Ion Battery(1);Emergency Food Bars(6);Poncho(1);Whistle(1);Duct Tape Roll, 2 in x 10ft(1);Hand Sanitizer Packets, 0.9g(2);Emergency Water Packets, 4oz(4);Dust Face Mask(5);Emergency Water Bag, 3.5G(1);Antimicrobial Wipes(100);Toothbrush, 4 in(1);Toothpaste Tube, 6oz(1);Travel Tissues(1);Comfort Kit Mesh Bag(1);First Aid Guide(1);Nitrile Exam Gloves(2);Sterile Gauze Pads, 3 in x 3 in (4);CPR Face Shield(1);First Aid Tape, 1/2 in x 5yd(1);BZK Antiseptic Towelettes (10);Conforming Gauze Roll, 2 in(1);Non-Stick Pads, 2 in x 3 in(2);XL Fabric Bandages, 2 in x 4.5 in(1);Adhesive Plastic Bandages, 3/8 in x 1 1/2 in(5);Knuckle Fabric Bandages(1);Fingertip Fabric Bandages(1);Adhesive Plastic Bandages, 3/4 in x 3 in(10);Adhesive Plastic Bandages, 1 in x 3 in(5);Emergency Blanket, 52 in x 84 in(1);Pen Light with Batteries(1);Ballpoint Pen(1);Multi-Tool(1);Tweezers(1);Zip-Lock Bag, 6 in x 9 in(1);Travel Shampoo/Body Wash, 59ml(1);Travel Hand Lotion, 118ml(1);Travel Deodorant, 45ml(1);Travel Bar Soap, 30g(1);Wash Cloth(1);Comb(1) |
Number of Components | 184 |
Color | Red |
Unitized | No |
First Aid ANSI Kit Type | Not ANSI Compliant |
Case Material | Fabric |
Color Code | No |
First Aid Kit Mounting Type | Portable |
Waterproof | No |
First Aid Kit Application | Emergency Preparedness |
People Served Per Kit | 1 |
People Served per Kit | 1 |
Description
American Red Cross Emergency Preparednes, Number of Components 184, Unitized No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-011)
- CORTEX Sunscreen Lotion, Bottle, 2 oz. (18-202)
- TEE-ZED PRODUCTS Adhsv Magnetic Sfty Lcks (L856A)
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person (RC-600)
- HONEYWELL Cotton Tip Swab, Non-Sterile, 2In., PK100 (12803VI)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- EMI Flat Pac Response Kit, Orange (843)
- FIRST AID ONLY Forceps, Blue, 3-1/2 In L, Plastic (17-020)
- DAP Dynaflex Ultra, 10.1 oz, Clear (7079818212)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901)
- American Red Cross EMT Supplies