Shop All Cable Pullers
American Power Pull
Pro Cable Puller 1Ton
Mfr # 144
Zoro # G8654629
Free Shipping & Returns
$76.15
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
- Brand American Power Pull
- MFR # 144
- Zoro # G8654629
- UPC # 36683181248
- Country of Origin United States
- Category Cable Pullers
Description
The American Power Pull 144 Pro Cable Puller is a versatile tool that makes tough projects an easy one-person job. It can be used to move objects and materials without having to use physical force. The cable puller's 1 ton capacity enables you to lift up to 12 feet of cable at a time. This product comes with a ratchet wheel, which allows you to release load in increments. Meets OSHA and ASME specs B.30.21-1999; it features cast aluminum construction for durability and zinc plating for rust resistance. You'll want the American Power Pull 144 Pro Cable Puller on your side when working with heavy objects or materials on the job site.
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
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- EREM Tweezer, Fine Tip, Curved, Economy (7SASL)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- AMERICAN POWER PULL Pro Cable Puller 2Ton (72A)
- GREENLEE 4 Inch Mandrel (39257)
- GREENLEE Sheave, Cable Feeding 4 (441-4)
- GARDNER BENDER Cable Puller, 10000 lbs, 1.7 HP, 14A, 115V (CP10K)
- GREENLEE 639 Rightangle Sheave (639)
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- American Power Pull Cable Pullers