Shop All Hand Trucks
American Power Pull
HAND TRUCK- UNASSEMBLED
Mfr # AG5400
Zoro # G001936480
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Loop
- Features Solid Tubular Construction. Extra Long Stair Climbers
- Noseplate Depth 14 Inch
- Noseplate Width 7-1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Power Pull
- MFR # AG5400
- Zoro # G001936480
- UPC # 36683354000
- Country of Origin United States
- Category Hand Trucks
Dimensions
Noseplate Depth | 14 Inch |
Noseplate Width | 7-1/2 Inch |
Details
Item | Hand Truck |
Handle Type | Loop |
Features | Solid Tubular Construction. Extra Long Stair Climbers |
Description
HAND TRUCK- UNASSEMBLED. Hand Truck. Type Solid Tubular. Length 18 Inch. Width 19-3/4 Inch. Height 50 Inch. Wheel Size 10 Inch x 2-3/4 Inch. Load Rating 800 Pound. Handle Style Loop. Nose Plate Size 7-1/2 Inch x 14 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38032)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- WERNER 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6206)
- AMERICAN POWER PULL 800 lbs Cart in A Box Hand Truck (AMG-3489-1)
- AMERICAN POWER PULL $HAND TRUCK 800 LB Unassembled (AG3400-1)
- AMERICAN POWER PULL HAND TRUCK 600# UA HARD TIRE (AG3419-1)
- MARATHON Tire Ht Pneumatic Univ (20210)
- DAYTON Vending Machine Hand Truck, Cap 550 Lb (34D681)
- U-LINE Uline GWK-1043-CK H-1043; H-1366; H-1193 & H-1484 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-1043-CK)
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Flat-Free, Folding Foot Kick (TWFF4010FF)
- American Power Pull Hand Trucks