Shop All Hand Trucks
American Power Pull
HAND TRUCK 600# UA HARD TIRE
Mfr # AG3419-1
Zoro # G401936219
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Loop
- Noseplate Width 8-1/2 Inch
- Features Vertical Or Horizontal Loading. Easy Storage, Standing Up or Hung From Handle. Solid Tubular Construction. Loop Handle Allows For Horizontal Loading and Unloading. Extra Long Stair Climbers
- Noseplate Depth 14 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Power Pull
- MFR # AG3419-1
- Zoro # G401936219
- UPC # 366833419182
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Noseplate Width | 8-1/2 Inch |
Noseplate Depth | 14 Inch |
Details
Item | Hand Truck |
Handle Type | Loop |
Features | Vertical Or Horizontal Loading. Easy Storage, Standing Up or Hung From Handle. Solid Tubular Construction. Loop Handle Allows For Horizontal Loading and Unloading. Extra Long Stair Climbers |
Description
HAND TRUCK 600# UA HARD TIRE. Hand Truck. Type Solid Tubular. Wheel Type Solid. Length 18 Inch. Width 21 Inch. Height 51-1/2 Inch. Load Rating 600 Pound. Handle Style Loop. Nose Plate Size 8-1/2 Inch x 14 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 9" X 1 1/2" 226 Hanger, 9CH2263 (9CH2263)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 225 lb (PRQ30124ZN-3H)
- GLOBAL INDUSTRIAL Pallet and Skid Puller/Grabber - 5000 Lb. Capacity (132600)
- AP PRODUCTS AP Products 012-PSQ50 8 X 3/4 Pan Head Screw, 3/4" / Pack of 50, Black (012-PSQ50 BL 8 X 3/4)
- AMERICAN POWER PULL $HAND TRUCK 800 LB Unassembled (AG3400-1)
- AMERICAN POWER PULL 800 lbs Cart in A Box Hand Truck (AMG-3489-1)
- WESCO Aluminum Folding Handle Truck (272076)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 10" Solid Rubber Tires, 800lbs (DTC8635P)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Semi-Pneumatic Wheels (185545)
- DAYTON Hand Truck, Cap 800 Lb, 47x19x22 (21U666)
- American Power Pull Hand Trucks