Shop All Hand Trucks
American Power Pull
HAND CART 2 - IN - ONE UNASSEMBLED
Mfr # AG3469-1
Zoro # G102114008
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Loop
- Noseplate Depth 14 Inch
- Features Vertical Or Horizontal Loading. Easy Storage, Standing Up or Hung From Handle. Solid Tubular Construction. Loop Handle Allows For Horizontal Loading and Unloading. Extra Long Stair Climbers
- Noseplate Width 8-1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Power Pull
- MFR # AG3469-1
- Zoro # G102114008
- UPC # 36683334699
- Country of Origin China
- Category Hand Trucks
Dimensions
Noseplate Depth | 14 Inch |
Noseplate Width | 8-1/2 Inch |
Details
Item | Hand Cart |
Handle Type | Loop |
Features | Vertical Or Horizontal Loading. Easy Storage, Standing Up or Hung From Handle. Solid Tubular Construction. Loop Handle Allows For Horizontal Loading and Unloading. Extra Long Stair Climbers |
Description
HAND CART 2 - IN - ONE UNASSEMBLED. Hand Truck. Type Solid Tubular. Wheel Type Ball Bearing. Length 14-1/2 Inch. Width 18-1/2 Inch. Height 49-1/2 Inch. Wheel Size 10 Inch x 2-3/4 Inch. Load Rating 600 Pound. Handle Style Loop. Nose Plate Size 8-1/2 Inch x 14 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x36, Aluminum (48J105)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green (5748895)
- LOUISVILLE Safety Shoe Kit, PR (PK110B)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Red Mesh (R35-RRX-LMN)
- AMERICAN POWER PULL $HAND TRUCK 800 LB Unassembled (AG3400-1)
- AMERICAN POWER PULL 800 lbs Cart in A Box Hand Truck (AMG-3489-1)
- AMERICAN POWER PULL HAND TRUCK 600# UA HARD TIRE (AG3419-1)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK122G145)
- ZORO SELECT General Purpose Hand Truck, 550 lb. (4HRG9)
- SNAP-LOC Super-Duty Dolly, Red, 1800 Lb (SL1800D6R)
- BIG JOE Big Joe GWK-WPT45-LW WPT45 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-WPT45-LW)
- American Power Pull Hand Trucks