Shop All Pavement Breakers & Jackhammers
American Pneumatic Tools
APT 190A Airgo Paving Breaker/Jackhammer, 1-1/8 x 6in.
Mfr # 18618
Zoro # G410637299
Free Shipping & Returns
$2,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/8 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Pneumatic Tools
- MFR # 18618
- Zoro # G410637299
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/8 x 6 in |
Description
The Model 190A Airgo-Line Paving Breaker is a 90lb class tool. The ergonomically designed handle helps reduce harmful vibration to the hands and arms of the operator. The versatile tool is based on the standard Model 190, the tool being easily converted to the standard handle or ergonomic handle or vice-versa. No power is lost from the standard tool but does increase efficiency and output due to the reduction in operator fatigue. It is designed for big jobs such as heavy demolition and concrete breaking. Since the Model 190 has the ability to penetrate the hardest concrete, it is the tool of choice for road building and foundation removal. Standard Features: Airgo-Line Ergonomic Back Head interchangeable with standard Back Head reduces operator fatigue, Automatic ball valves, Drop forged alloy steel handle, Built-in automatic oiler, Rubber handle grips, Latch type retainer, Swivel hose connection with universal coupler, Noise dampening mufflers available, Four-bolt back head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4" Hex Shank Bridge Reamer (DWRRB1-1/4HEX)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80561)
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- INTERNAL TOOL A .187X.0787 2Mm Solid Carbide Key Cut (76-1068)
- AMERICAN PNEUMATIC TOOLS APT 190 Paving Breaker/Jackhammer 1-1/8 X 6in. (5239)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/4 X 6in. (5236)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- AMERICAN PNEUMATIC TOOLS APT 190A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (18619)
- AMERICAN PNEUMATIC TOOLS APT 140A Airgo Paving Breaker/Jackhammer, 1 x 4-1/4in. (18041)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/8 X 6in. (5235)
- ATLAS COPCO TEX 319 Pneumatic Chipping Hammer, .580in.H (9245998414)
- American Pneumatic Tools Pavement Breakers & Jackhammers