Shop All Pavement Breakers & Jackhammers
American Pneumatic Tools
APT 190 Paving Breaker/Jackhammer 1-1/8 X 6in.
Mfr # 5239
Zoro # G510637359
product price: $2,003.99
/ea
Free Shipping & Returns
$2,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/8 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Pneumatic Tools
- MFR # 5239
- Zoro # G510637359
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/8 x 6 in |
Description
Tough and dependable, the high performance Model 190 is the most powerful air tool APT makes. It is designed for big jobs such as heavy demolition and concrete breaking. Since the Model 190 has the ability to penetrate the hardest concrete it is the tool of choice for road building and foundation removal. The Model 190 is now equipped with Automatic Ball Valve. Standard Features: Automatic ball valves, Drop forged, alloy steel handle, Built-in automatic oiler, Rubber handle grips, Latch type retainer, Swivel hose connection with universal coupler, Noise dampening mufflers available, Four-bolt back head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLV9)
- SUNEX 3/8" Drive Impact Wobble Extension Set, SAE (3504)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/16"-18 (DWT54504)
- KLEIN TOOLS 7 1/8 in Curved Wire Stripper (11057)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/4 X 6in. (5236)
- AMERICAN PNEUMATIC TOOLS APT 117 Paving Breaker/Jackhammer 1 X 4-1/4in. (5200)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/8 X 6in. (5235)
- AMERICAN PNEUMATIC TOOLS APT 190A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (18619)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- AMERICAN PNEUMATIC TOOLS APT 140A Airgo Paving Breaker/Jackhammer, 1 x 4-1/4in. (18041)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- American Pneumatic Tools Pavement Breakers & Jackhammers