Shop All Pavement Breakers & Jackhammers
American Pneumatic Tools
APT 160A Airgo Paving Breaker/Jackhammer, 1-1/8 x 6in.
Mfr # 17746
Zoro # G610637280
product price: $2,453.99
/ea
Free Shipping & Returns
$2,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/8 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Pneumatic Tools
- MFR # 17746
- Zoro # G610637280
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/8 x 6 in |
Description
The Model 160A Airgo-Line Paving Breaker is a 60lb class tool. The ergonimically designed handle helps reduce harmful vibration to the hands and arms of the operator. This versatile tool is based on the standard Model 160, the tool being easily convert to the standard handle or ergonomic handle or vice-versa. No power is lost from the standard tool but does increase efficiency and output due to the reduction in operator fatigue. The Model 160, a 60 lb class Paving Breaker, is a hard-hitting tool that can be used for medium to heavy demolition work adn concrete breaking. The Model 160 is one of the best general purpose breakers around and one of the best tools on the market for asphalt cutting. Standard Features: Airgo-Line Ergonomic Back Head interchangeable with standard Back Head reduces operator fatigue, Automatic ball valves, Drop forged, alloy steel handle, Built-in automatic oiler, Rubber handle grips, Latch type retainer, Swivel hose connection with universal coupler, Noise dampening mufflers available, Four-bolt back head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 7 1/2 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (GSM20)
- BON TOOL Bon 27-210 Stripping Bar, Claw And Chisel, 8 1/2 Lb 42" (27-210)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125001)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- AMERICAN PNEUMATIC TOOLS APT 140A Airgo Paving Breaker/Jackhammer, 1 x 4-1/4in. (18041)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/8 X 6in. (5235)
- AMERICAN PNEUMATIC TOOLS APT 117 Paving Breaker/Jackhammer 1 X 4-1/4in. (5200)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- AMERICAN PNEUMATIC TOOLS APT 190A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (18619)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/4 X 6in. (5236)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- American Pneumatic Tools Pavement Breakers & Jackhammers