Shop All Tool Bags, Backpacks & Totes
American Pet Specialties
American Pet Specialties 3020 The Jackie Pet Carrier Bag - Large - Black
Mfr # 3020
Zoro # G104021205
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Pet Specialties
- MFR # 3020
- Zoro # G104021205
- UPC # 859255006479
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Tool Storage Type Included | Tool Bag |
Color | Black |
Description
Features
- Lightweight design with easy top zipper opening
- Vented mesh outside pocket for essentials
- Our bags are designed to be eye-catching
- Add a lot of comfort and conveniencewith their functionality
- Color: Black
- Size: Large
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Dust Collector Starter Kit (11668)
- K-TOOL INTERNATIONAL 4 Pc. Sae Double Box Univ Spline 90 Tooth Rev Rat W (KTIXDRF7)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- DRILL AMERICA 1/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/4)
- BUCKET BOSS Bag/Tote, Mug Boss, 12 Pocket, 12 Pockets (99981D24)
- DICKIES 16" Work Bag (57085)
- ARSENAL BY ERGODYNE Tool Bag, Bucket Truck Tool Bag, Gray, Polyester (5844S)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Green, 2 Pockets (5875)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5945T)
- BUCKET BOSS Bag/Tote, Tool Bag, All-Terrain Bottom, 17 Pocket, 1680 Heavy-Duty Poly Fabric, 17 Pockets (64018)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 LG)
- American Pet Specialties Tool Bags, Backpacks & Totes